LD2222 6 BFV DI FKM SS 200# LUG GO 1EA
- Mfr # NLG831K
- Zoro # G924882758
product price:Â
$
3,522.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
8
Vacuum Service Rating
28 in Hg
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
200 psi
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG831K
- Zoro #
- G924882758
- UPC #
- 039923396914
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 8
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- For Media
- Water
- Seal Material
- EPDM
- NSF Certifications for Food and Drinking Water
- NSF 61
- Liner Material
- FKM
- Operating Temperature - Maximum
- 300 Degrees F
- Connection Type
- Lug
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Handle Type
- Bare Stem
- Disc Material
- CF8M Stainless Steel
- Handle - Locking
- Locking
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.