Shop NIBCO
See all product information
Create Account
LD2010 5 BFV DI EPDM NPDI LUG LEV 1EA
- Mfr # NLG761J
- Zoro # G924883717
product price:Â
$
969.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Ductile Iron
Body Material
Ductile Iron
Connection Type
Lug
Vacuum Service Rating
28 in Hg
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG761J
- Zoro #
- G924883717
- UPC #
- 039923427281
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Ductile Iron
- Body Material
- Ductile Iron
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 250 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Number of Flange Bolt Holes
- 8
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Seal Material
- EPDM
- For Media
- Water
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Handle - Locking
- Locking
- Liner Material
- EPDM
- Handle Type
- Lever
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- LD-2010
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 5 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Lever, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.