Shop NIBCO
See all product information
Create Account
WD2122 4 BFV DI NBR SS WFR LEV 1EA
- Mfr # NLH155H
- Zoro # G224883790
product price:Â
$
1,045.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
For Media
Water
Operating Temperature - Minimum
-20 Degrees F
Body Material
Ductile Iron
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH155H
- Zoro #
- G224883790
- UPC #
- 039923397072
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- For Media
- Water
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Number of Flange Bolt Holes
- 8
- Seal Material
- Buna-N
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Bare Stem
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- CF8M Stainless Steel
- Connection Type
- Wafer
- Manufacturer Warranty
- 5 yr
- Liner Material
- Buna-N
- Handle - Locking
- Locking
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Operating Temperature - Maximum
- 180 Degrees F
- Valve Series
- WD-2122
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.