Shop NIBCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD2022 16 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLG780U
- Zoro # G924881560
product price:Â
$
12,600.99
/ea
Key Features
Number of Flange Bolt Holes
16
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Stem Material
Stainless Steel
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG780U
- Zoro #
- G924881560
- UPC #
- 039923255396
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 16
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Seal Material
- EPDM
- Disc Material
- Bronze
- Liner Material
- EPDM
- Connection Type
- Lug
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Handle Type
- Bare Stem
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Manufacturer Warranty
- 5 yr
- Valve Series
- LD-2022
Dimensions
- Nominal Valve Size
- 16 in
- Lug Diameter
- 1 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.