Shop NIBCO
See all product information
Create Account
N20023 8 BFV CI EPDM NPDI LUG GO 1EA
- Mfr # NLJ330L
- Zoro # G924882390
product price:Â
$
2,457.99
/ea
Free Shipping & Returns
Key Features
Standards
API 609, MSS SP-25, MSS SP-67
Liner Material
EPDM
Handle Type
Gear Operated Handwheel
Lug Diameter
3/4 in
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ330L
- Zoro #
- G924882390
- UPC #
- 039923269584
- Country of Origin
- China
- Item
- Flow Control Valve
- Standards
- API 609, MSS SP-25, MSS SP-67
- Liner Material
- EPDM
- Handle Type
- Gear Operated Handwheel
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- Body Material
- Cast Iron
- Stem Material
- Stainless Steel
- For Media
- Water
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Number of Flange Bolt Holes
- 8
- Seal Material
- EPDM
- Disc Material
- Iron
- Valve Series
- N200
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.