Shop NIBCO
See all product information
Create Account
LD2100 12 BFV DI NBR ALBR LUG BS 1EA
- Mfr # NLG140N
- Zoro # G224881420
product price:Â
$
3,611.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Buna-N
Body Material
Ductile Iron
Disc Material
Bronze
Manufacturer Warranty
5 yr
Lug Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG140N
- Zoro #
- G224881420
- UPC #
- 039923720238
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- Buna-N
- Body Material
- Ductile Iron
- Disc Material
- Bronze
- Manufacturer Warranty
- 5 yr
- Liner Material
- Buna-N
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Bare Stem
- Connection Type
- Lug
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- Standards
- API 609, MSS SP-25, MSS SP-67
- Number of Flange Bolt Holes
- 12
- For Media
- Water
- Operating Temperature - Maximum
- 180 Degrees F
- Valve Series
- LD-2100
Dimensions
- Lug Diameter
- 7/8 in
- Nominal Valve Size
- 12 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.