Shop NIBCO
See all product information
Create Account
N20014 6 BFV CI NBR ALBR WFR GO 1EA
- Mfr # NLJ150K
- Zoro # G724883801
product price:Â
$
1,783.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wafer
Manufacturer Warranty
5 yr
Handle Type
Gear Operated Handwheel
Stem Material
Stainless Steel
Standards
API 609, MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ150K
- Zoro #
- G724883801
- UPC #
- 039923773098
- Country of Origin
- China
- Item
- Flow Control Valve
- Connection Type
- Wafer
- Manufacturer Warranty
- 5 yr
- Handle Type
- Gear Operated Handwheel
- Stem Material
- Stainless Steel
- Standards
- API 609, MSS SP-25, MSS SP-67
- Operating Temperature - Maximum
- 180 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Bronze
- Liner Material
- Buna-N
- Body Material
- Cast Iron
- For Media
- Water
- Seal Material
- Buna-N
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.