Shop NIBCO
See all product information
Create Account
LD2122 3 BFV DI NBR SS 200# LUG BS 1EA
- Mfr # NLG775F
- Zoro # G424883965
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Handle Type
Bare Stem
Seal Material
Buna-N
Connection Type
Lug
Stem Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG775F
- Zoro #
- G424883965
- UPC #
- 039923396457
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Details
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Handle Type
- Bare Stem
- Seal Material
- Buna-N
- Connection Type
- Lug
- Stem Material
- Stainless Steel
- Liner Material
- Buna-N
- Standards
- API 609, MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 180 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Stainless Steel
- For Media
- Water
- Number of Flange Bolt Holes
- 4
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.