Shop NIBCO
See all product information
Create Account
LD2100 14 BFV DI NBR ALBR LUG BS 1EA
- Mfr # NLG140T
- Zoro # G724882835
product price:Â
$
8,302.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Lug
Lug Diameter
0.55 in
Disc Material
Bronze
Operating Temperature - Minimum
-20 Degrees F
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG140T
- Zoro #
- G724882835
- UPC #
- 039923255587
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Lug
- Disc Material
- Bronze
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Handle Type
- Bare Stem
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Maximum Pressure - Operating
- 200 psi
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Number of Flange Bolt Holes
- 12
- Liner Material
- Buna-N
- Operating Temperature - Maximum
- 180 Degrees F
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Seal Material
- Buna-N
- Valve Series
- LD-2100
Dimensions
- Lug Diameter
- 0.55 in
- Nominal Valve Size
- 14 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.