Shop NIBCO
See all product information
Create Account
N20013 8 BFV CI EPDM ALBR WFR LEV 1EA
- Mfr # NLJ100L
- Zoro # G624882300
product price:Â
$
1,574.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Handle - Locking
Locking
Disc Material
Bronze
Standards
API 609, MSS SP-25, MSS SP-67
Connection Type
Wafer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ100L
- Zoro #
- G624882300
- UPC #
- 039923772800
- Country of Origin
- China
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Handle - Locking
- Locking
- Disc Material
- Bronze
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Wafer
- Liner Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 250 Degrees F
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Body Material
- Cast Iron
- For Media
- Water
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Lever
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.