Shop NIBCO
See all product information
Create Account
WD3022 8 BFV DI EPDM SS WFR LEV 1EA
- Mfr # NLH243L
- Zoro # G124884354
product price:Â
$
2,741.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Handle - Locking
Locking
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
250 psi
Connection Type
Wafer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH243L
- Zoro #
- G124884354
- UPC #
- 039923725417
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Handle - Locking
- Locking
- NSF Certifications for Food and Drinking Water
- NSF 61
- Maximum Pressure - Operating
- 250 psi
- Connection Type
- Wafer
- For Media
- Chemicals
- Seal Material
- EPDM
- Handle Type
- Lever
- Disc Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Liner Material
- EPDM
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Valve Series
- WD-3022
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.