Shop NIBCO
See all product information
Create Account
N20013 2 BFV CI EPDM N/DI WFR LEV 1EA
- Mfr # NLJ383D
- Zoro # G224883363
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Seal Material
EPDM
Disc Material
Iron
Operating Temperature - Maximum
250 Degrees F
Handle - Locking
Locking
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ383D
- Zoro #
- G224883363
- UPC #
- 039923411297
- Country of Origin
- China
- Item
- Flow Control Valve
- Seal Material
- EPDM
- Disc Material
- Iron
- Operating Temperature - Maximum
- 250 Degrees F
- Handle - Locking
- Locking
- For Media
- Water
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Lever
- ANSI Flange Class
- Class 125
- Liner Material
- EPDM
- Body Material
- Cast Iron
- Connection Type
- Wafer
- Number of Flange Bolt Holes
- 4
- Valve Series
- N200138
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.