Shop NIBCO
See all product information
Create Account
LD2100 3 BFV DI NBR ALBR LUG BS 1EA
- Mfr # NLG140F
- Zoro # G724882880
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Lug
Body Material
Ductile Iron
Seal Material
Buna-N
Vacuum Service Rating
28 in Hg
Standards
API 609, MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG140F
- Zoro #
- G724882880
- UPC #
- 039923720177
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Lug
- Body Material
- Ductile Iron
- Seal Material
- Buna-N
- Vacuum Service Rating
- 28 in Hg
- Standards
- API 609, MSS SP-25, MSS SP-67
- Operating Temperature - Maximum
- 180 Degrees F
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 4
- Liner Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Bare Stem
- Disc Material
- Bronze
- Stem Material
- Stainless Steel
- Valve Series
- LD-2100
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.