Shop NIBCO
See all product information
Create Account
LD2100 4 BFV DI NBR ALBR LUG BS 1EA
- Mfr # NLG140H
- Zoro # G824881516
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Bare Stem
Disc Material
Bronze
Maximum Pressure - Operating
200 psi
Stem Material
Stainless Steel
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG140H
- Zoro #
- G824881516
- UPC #
- 039923720184
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Bare Stem
- Disc Material
- Bronze
- Maximum Pressure - Operating
- 200 psi
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 8
- Connection Type
- Lug
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 180 Degrees F
- Liner Material
- Buna-N
- Seal Material
- Buna-N
- Standards
- API 609, MSS SP-25, MSS SP-67
- Valve Series
- LD-2100
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.