Shop NIBCO
See all product information
Create Account
LD2100 4 BFV DI NBR ALBR LUG LEV 1EA
- Mfr # NLG150H
- Zoro # G224884254
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Stem Material
Stainless Steel
Standards
API 609, MSS SP-25, MSS SP-67
Maximum Pressure - Operating
200 psi
Disc Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG150H
- Zoro #
- G224884254
- UPC #
- 039923720382
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Standards
- API 609, MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 200 psi
- Disc Material
- Bronze
- Operating Temperature - Maximum
- 180 Degrees F
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 8
- Liner Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- Buna-N
- Handle Type
- Lever
- Handle - Locking
- Locking
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Valve Series
- LD-2100
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.