Shop NIBCO
See all product information
Create Account
LD2122 2.5 BFV DI NBR SS LUG BS 1EA
- Mfr # NLG775E
- Zoro # G324882327
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
180 Degrees F
Vacuum Service Rating
28 in Hg
Connection Type
Lug
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG775E
- Zoro #
- G324882327
- UPC #
- 039923396440
- Country of Origin
- United States
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 180 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- Seal Material
- Buna-N
- Disc Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Standards
- API 609, MSS SP-25, MSS SP-67
- Handle Type
- Bare Stem
- Manufacturer Warranty
- 5 yr
- Liner Material
- Buna-N
- For Media
- Water
- Number of Flange Bolt Holes
- 4
- Valve Series
- LD-2122
Dimensions
- Nominal Valve Size
- 2 1/2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.