Shop NIBCO
See all product information
Create Account
N20013 6 BFV CI EPDM ALBR WFR LEV 1EA
- Mfr # NLJ100K
- Zoro # G724883061
product price:Â
$
1,000.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wafer
Maximum Pressure - Operating
200 psi
Body Material
Cast Iron
Handle - Locking
Locking
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ100K
- Zoro #
- G724883061
- UPC #
- 039923772794
- Country of Origin
- China
- Item
- Flow Control Valve
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 200 psi
- Body Material
- Cast Iron
- Handle - Locking
- Locking
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Disc Material
- Bronze
- Liner Material
- EPDM
- Handle Type
- Lever
- For Media
- Water
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.