LD2100 8 BFV DI NBR ALBR LUG LEV 1EA
- Mfr # NLG150L
- Zoro # G924883946
product price:Â
$
1,698.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Maximum Pressure - Operating
200 psi
Connection Type
Lug
Nominal Valve Size
8 in
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG150L
- Zoro #
- G924883946
- UPC #
- 039923720412
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Details
- Item
- Flow Control Valve
- For Media
- Water
- Maximum Pressure - Operating
- 200 psi
- Connection Type
- Lug
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 180 Degrees F
- Stem Material
- Stainless Steel
- Handle - Locking
- Locking
- Standards
- API 609, MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- Buna-N
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Ductile Iron
- Seal Material
- Buna-N
- Handle Type
- Lever
- Disc Material
- Bronze
- Number of Flange Bolt Holes
- 8
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.