Shop NIBCO
See all product information
Create Account
LD2122 4 BFV DI NBR SS 200# LUG BS 1EA
- Mfr # NLG775H
- Zoro # G524881144
product price:Â
$
748.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
8
Liner Material
Buna-N
Standards
API 609, MSS SP-25, MSS SP-67
Vacuum Service Rating
28 in Hg
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG775H
- Zoro #
- G524881144
- UPC #
- 039923396464
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 8
- Liner Material
- Buna-N
- Standards
- API 609, MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 200 psi
- Stem Material
- Stainless Steel
- Seal Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Stainless Steel
- Connection Type
- Lug
- Operating Temperature - Maximum
- 180 Degrees F
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Handle Type
- Bare Stem
- Body Material
- Ductile Iron
- Valve Series
- LD-2122
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.