Shop NIBCO
See all product information
Create Account
WD3122 3 BFV DI NBR SS WFR LEV 1EA
- Mfr # NLH350F
- Zoro # G624881747
product price:Â
$
904.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Operating Temperature - Maximum
180 Degrees F
Standards
MSS SP-25, MSS SP-67
For Media
Chemicals
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH350F
- Zoro #
- G624881747
- UPC #
- 039923728371
- Country of Origin
- United States
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 180 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- For Media
- Chemicals
- Vacuum Service Rating
- 28 in Hg
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- Seal Material
- Buna-N
- Maximum Pressure - Operating
- 250 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- Buna-N
- Connection Type
- Wafer
- Disc Material
- Stainless Steel
- Handle Type
- Lever
- Body Material
- Ductile Iron
- Valve Series
- WD-3122
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.