Shop NIBCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD2122 24 BFV DI NBR SS LUG GO 1EA
- Mfr # NLG840X
- Zoro # G324884369
product price:Â
$
42,407.99
/ea
Key Features
Nominal Valve Size
24 in
Connection Type
Lug
Lug Diameter
0.94 in
Operating Temperature - Maximum
180 Degrees F
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG840X
- Zoro #
- G324884369
- UPC #
- 039923255570
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Lug
- Operating Temperature - Maximum
- 180 Degrees F
- Manufacturer Warranty
- 5 yr
- Disc Material
- Bronze
- Number of Flange Bolt Holes
- 20
- Seal Material
- Buna-N
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Gear Operated Handwheel
- For Media
- Water
- Liner Material
- Buna-N
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- LD-2122
Dimensions
- Nominal Valve Size
- 24 in
- Lug Diameter
- 0.94 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.