WD2122 4 BFV DI NBR SS 200# WFR GO 1EA
- Mfr # NLH165H
- Zoro # G024882474
product price:Â
$
1,714.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
200 psi
Nominal Valve Size
4 in
Standards
MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Operating Temperature - Maximum
180 Degrees F
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH165H
- Zoro #
- G024882474
- UPC #
- 039923397140
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Details
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 200 psi
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Operating Temperature - Maximum
- 180 Degrees F
- For Media
- Water
- NSF Certifications for Food and Drinking Water
- NSF 61
- Number of Flange Bolt Holes
- 8
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Handle - Locking
- Locking
- Connection Type
- Wafer
- Manufacturer Warranty
- 5 yr
- Liner Material
- Buna-N
- Seal Material
- Buna-N
- Disc Material
- CF8M Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Bare Stem
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.