Shop NIBCO
See all product information
Create Account
Pfd30223 3 Press Butterfly Valve With Stainless Steel Disc
- Mfr # NLR170F
- Zoro # G624155138
product price:Â
$
3,215.99
/ea
Free Shipping & Returns
Key Features
Application
Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing, Lead Free
Overall Length
14.25 in
Body Material
Ductile Iron
Connection
Press
Pipe Size
3 in x 3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLR170F
- Zoro #
- G624155138
- UPC #
- 039923271044
- Country of Origin
- United States
- Application
- Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing, Lead Free
- Item
- Valves
- Body Material
- Ductile Iron
- Connection
- Press
Dimensions
- Overall Length
- 14.25 in
- Pipe Size
- 3 in x 3 in
Description
The NIBCO Press System butterfly valve provides ease of operation with quarter-turn (90 degrees) open to close. With the internal stem/disc geometric drive design, there is no need for pins or bolts that may create leak paths or turbulence in the waterway. An extended neck allows for insulation up to 2 inches. The unique molded-in EPDM seat liner with stainless steel disc is recommended for most water applications. Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO butterfly valves for the most specified, versatile and economical valve option in commercial, mechanical and industrial applications.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.