Shop NIBCO
See all product information
Create Account
WD3222 6 BFV DI FKM SS 250# WFR BS 1EA
- Mfr # NLH430K
- Zoro # G624882041
product price:Â
$
2,665.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-25, MSS SP-67
Connection Type
Wafer
Stem Material
Stainless Steel
Seal Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH430K
- Zoro #
- G624882041
- UPC #
- 039923729705
- Country of Origin
- United States
- Item
- Flow Control Valve
- Standards
- MSS SP-25, MSS SP-67
- Connection Type
- Wafer
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Body Material
- Ductile Iron
- Liner Material
- FKM
- For Media
- Chemicals
- Manufacturer Warranty
- 5 yr
- Disc Material
- Stainless Steel
- Handle Type
- Bare Stem
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 300 Degrees F
- Valve Series
- WD-3222
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.