Shop NIBCO
See all product information
Create Account
LD2122 8 BFV DI NBR SS LUG LEV 1EA
- Mfr # NLG155L
- Zoro # G324884048
product price:Â
$
1,868.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Vacuum Service Rating
28 in Hg
Maximum Pressure - Operating
200 psi
Disc Material
Stainless Steel
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG155L
- Zoro #
- G324884048
- UPC #
- 039923396587
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 200 psi
- Disc Material
- Stainless Steel
- Seal Material
- Buna-N
- Manufacturer Warranty
- 5 yr
- Handle - Locking
- Locking
- Standards
- API 609, MSS SP-25, MSS SP-67
- Number of Flange Bolt Holes
- 8
- Liner Material
- Buna-N
- Stem Material
- Stainless Steel
- Connection Type
- Lug
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 180 Degrees F
- For Media
- Water
- Handle Type
- Lever
- Valve Series
- LD-2122
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.