Shop NIBCO
See all product information
Create Account
N20013 3 BFV CI EPDM NPDI WFR LEV 1EA
- Mfr # NLJ120F
- Zoro # G824884036
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Standards
API 609, MSS SP-25, MSS SP-67
Operating Temperature - Maximum
250 Degrees F
Liner Material
EPDM
Handle - Locking
Locking
Body Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ120F
- Zoro #
- G824884036
- UPC #
- 039923772961
- Country of Origin
- China
- Item
- Flow Control Valve
- Standards
- API 609, MSS SP-25, MSS SP-67
- Operating Temperature - Maximum
- 250 Degrees F
- Liner Material
- EPDM
- Handle - Locking
- Locking
- Body Material
- Cast Iron
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Seal Material
- EPDM
- Disc Material
- Iron
- Handle Type
- Lever
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Wafer
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.