LD2222 3 BFV DI FKM SS 200# LUG BS 1EA
- Mfr # NLG091F
- Zoro # G224883028
product price:Â
$
1,296.99
/ea
Free Shipping & Returns
Key Features
NSF Certifications for Food and Drinking Water
NSF 61
Seal Material
EPDM
Stem Material
Stainless Steel
Number of Flange Bolt Holes
4
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG091F
- Zoro #
- G224883028
- UPC #
- 039923396716
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Details
- Item
- Flow Control Valve
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 4
- Body Material
- Ductile Iron
- Connection Type
- Lug
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 300 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Liner Material
- FKM
- Disc Material
- CF8M Stainless Steel
- For Media
- Water
- Handle Type
- Bare Stem
- Manufacturer Warranty
- 5 yr
- Handle - Locking
- Locking
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.