Shop NIBCO
See all product information
Create Account
WD3010 3 BFV DI EPDM NPDI WFR GO 1EA
- Mfr # NLH210F
- Zoro # G724883894
product price:Â
$
1,129.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wafer
Seal Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Stem Material
Stainless Steel
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH210F
- Zoro #
- G724883894
- UPC #
- 039923723475
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 3 in
Details
- Item
- Flow Control Valve
- Connection Type
- Wafer
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 250 psi
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Handle Type
- Gear Operated Handwheel
- Liner Material
- EPDM
- For Media
- Water
- Disc Material
- Bronze
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.