Shop NIBCO
See all product information
Create Account
LD2222 3 BFV DI FKM SS 200# LUG GO 1EA
- Mfr # NLG831F
- Zoro # G324883072
product price:Â
$
2,150.99
/ea
Free Shipping & Returns
Key Features
Disc Material
CF8M Stainless Steel
Handle Type
Bare Stem
Number of Flange Bolt Holes
4
For Media
Water
Connection Type
Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG831F
- Zoro #
- G324883072
- UPC #
- 039923396884
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- CF8M Stainless Steel
- Handle Type
- Bare Stem
- Number of Flange Bolt Holes
- 4
- For Media
- Water
- Connection Type
- Lug
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- FKM
- Manufacturer Warranty
- 5 yr
- Handle - Locking
- Locking
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 300 Degrees F
- Seal Material
- EPDM
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Valve Series
- LD-2222
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.