Shop NIBCO
See all product information
Create Account
LD2222 4 BFV DI FKM SS 200# LUG GO 1EA
- Mfr # NLG831H
- Zoro # G224884070
product price:Â
$
2,447.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
200 psi
Handle Type
Bare Stem
Seal Material
EPDM
Disc Material
CF8M Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG831H
- Zoro #
- G224884070
- UPC #
- 039923396891
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Details
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Bare Stem
- Seal Material
- EPDM
- Disc Material
- CF8M Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Number of Flange Bolt Holes
- 8
- Liner Material
- FKM
- Stem Material
- Stainless Steel
- Handle - Locking
- Locking
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 300 Degrees F
- For Media
- Water
- Connection Type
- Lug
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.