Shop NIBCO
See all product information
Create Account
WD2022 2 BFV DI EPDM SS WFR LEV 1EA
- Mfr # NLH782D
- Zoro # G524881236
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Bare Stem
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
200 psi
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH782D
- Zoro #
- G524881236
- UPC #
- 039923396273
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Bare Stem
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 200 psi
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- CF8M Stainless Steel
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Handle - Locking
- Locking
- Connection Type
- Wafer
- Number of Flange Bolt Holes
- 4
- Valve Series
- WD-2022
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.