LD2222 8 BFV DI FKM SS LUG LEV 1EA
- Mfr # NLG156L
- Zoro # G724883986
product price:Â
$
3,699.99
/ea
Free Shipping & Returns
Key Features
Seal Material
EPDM
Body Material
Ductile Iron
Operating Temperature - Maximum
300 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG156L
- Zoro #
- G724883986
- UPC #
- 039923396846
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Details
- Item
- Flow Control Valve
- Seal Material
- EPDM
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 300 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Handle Type
- Bare Stem
- Connection Type
- Lug
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 8
- Disc Material
- CF8M Stainless Steel
- Liner Material
- FKM
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.