Shop NIBCO
See all product information
Create Account
LD2000 3 BFV DI EPDM ALBR LUG LEV 1EA
- Mfr # NLG100F
- Zoro # G424891939
product price:Â
$
615.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Number of Flange Bolt Holes
4
Liner Material
EPDM
Vacuum Service Rating
28 in Hg
Seal Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG100F
- Zoro #
- G424891939
- UPC #
- 039923717771
- Country of Origin
- United States
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 4
- Liner Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- Handle Type
- Lever
- For Media
- Water
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Disc Material
- Bronze
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Handle - Locking
- Locking
- Body Material
- Ductile Iron
- Standards
- API 609, MSS SP-25, MSS SP-67
- NSF Certifications for Food and Drinking Water
- NSF 61
- Coefficient of Volume (Cv)
- 340
- Connection Type
- Lug
- Valve Series
- LD-2000
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.