Shop NIBCO
See all product information
Create Account
LD3000 10 BFV DI EPDM ALBR LUG GO 1EA
- Mfr # NLG720M
- Zoro # G324883966
product price:Â
$
3,584.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
250 psi
Body Material
Ductile Iron
For Media
Water
Operating Temperature - Maximum
250 Degrees F
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG720M
- Zoro #
- G324883966
- UPC #
- 039923237125
- Country of Origin
- United States
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 250 psi
- Body Material
- Ductile Iron
- For Media
- Water
- Operating Temperature - Maximum
- 250 Degrees F
- Manufacturer Warranty
- 5 yr
- Disc Material
- Bronze
- Handle Type
- Gear Operated Handwheel
- Number of Flange Bolt Holes
- 12
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- NSF Certifications for Food and Drinking Water
- NSF 61
- Coefficient of Volume (Cv)
- 5,300
- Liner Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Connection Type
- Lug
- Valve Series
- LD-3000
Dimensions
- Lug Diameter
- 7/8 in
- Nominal Valve Size
- 10 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.