Shop NIBCO
See all product information
Create Account
LD3000 2.5 BFV DI EPDM ABZ LUG LEV 1EA
- Mfr # NLG710E
- Zoro # G924891934
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Coefficient of Volume (Cv)
247
Stem Material
Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Seal Material
EPDM
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG710E
- Zoro #
- G924891934
- UPC #
- 039923237026
- Country of Origin
- United States
- Item
- Flow Control Valve
- Coefficient of Volume (Cv)
- 247
- Stem Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seal Material
- EPDM
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 250 psi
- Disc Material
- Bronze
- Liner Material
- EPDM
- Connection Type
- Lug
- Standards
- MSS SP-25, MSS SP-67
- Handle Type
- Lever
- Operating Temperature - Minimum
- -20 Degrees F
- Number of Flange Bolt Holes
- 4
- Handle - Locking
- Locking
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Series
- LD-3000
Dimensions
- Nominal Valve Size
- 2 1/2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.