Shop NIBCO
See all product information
Create Account
GD4775 10 BFV DI NBR DI GRV GO 1EA
- Mfr # NLK720M
- Zoro # G324881283
product price:Â
$
4,882.99
/ea
Free Shipping & Returns
Key Features
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water
Disc Material
Iron
Maximum Pressure - Operating
300 psi
Coefficient of Volume (Cv)
5,800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK720M
- Zoro #
- G324881283
- UPC #
- 039923767691
- Country of Origin
- United States
- Item
- Flow Control Valve
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Disc Material
- Iron
- Maximum Pressure - Operating
- 300 psi
- Coefficient of Volume (Cv)
- 5,800
- Seal Material
- Silicone
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 180 Degrees F
- Connection Type
- Grooved
- Body Material
- Ductile Iron
- Handle Type
- Gear Operated Handwheel
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-25, MSS SP-67
- Liner Material
- Silicone
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- GD-4775
Dimensions
- Nominal Valve Size
- 10 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.