Shop NIBCO
See all product information
Create Account
LD3000 8 BFV DI EPDM ALBR LUG BS 1EA
- Mfr # NLG700L
- Zoro # G824883817
product price:Â
$
1,631.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Liner Material
EPDM
Standards
MSS SP-25, MSS SP-67
Handle Type
Bare Stem
Connection Type
Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG700L
- Zoro #
- G824883817
- UPC #
- 039923236982
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Liner Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Handle Type
- Bare Stem
- Connection Type
- Lug
- Body Material
- Ductile Iron
- Coefficient of Volume (Cv)
- 3,759
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Bronze
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 8
- Manufacturer Warranty
- 5 yr
- For Media
- Water
- Maximum Pressure - Operating
- 250 psi
- Stem Material
- Stainless Steel
- Valve Series
- LD-3000
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.