Shop NIBCO
See all product information
Create Account
WD2100 8 BFV DI NBR ALBR WFR GO 1EA
- Mfr # NLH160L
- Zoro # G924883724
product price:Â
$
2,292.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wafer
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
-20 Degrees F
Body Material
Ductile Iron
Handle Type
Gear Operated Handwheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH160L
- Zoro #
- G924883724
- UPC #
- 039923721112
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- -20 Degrees F
- Body Material
- Ductile Iron
- Handle Type
- Gear Operated Handwheel
- For Media
- Water
- Liner Material
- Buna-N
- Stem Material
- Stainless Steel
- Disc Material
- Bronze
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Seal Material
- Buna-N
- Standards
- MSS SP-25, MSS SP-67
- Valve Series
- WD-2100
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.