LD3010 10 BFV DI EPDM NPDI LUG GO 1EA
- Mfr # NLG210M
- Zoro # G424882333
product price:Â
$
3,186.99
/ea
Free Shipping & Returns
Key Features
Liner Material
EPDM
Maximum Pressure - Operating
250 psi
Nominal Valve Size
10 in
Handle Type
Gear Operated Handwheel
Standards
MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG210M
- Zoro #
- G424882333
- UPC #
- 039923723321
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 10 in
- Lug Diameter
- 7/8 in
Details
- Item
- Flow Control Valve
- Liner Material
- EPDM
- Maximum Pressure - Operating
- 250 psi
- Handle Type
- Gear Operated Handwheel
- Standards
- MSS SP-25, MSS SP-67
- Seal Material
- EPDM
- Disc Material
- Iron
- For Media
- Water
- Number of Flange Bolt Holes
- 12
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Type
- Lug
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.