Shop NIBCO
See all product information
Create Account
N20023 8 BFV CI EPDM N/DI LUG LEV 1EA
- Mfr # NLJ381L
- Zoro # G224883011
product price:Â
$
1,863.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Stem Material
Stainless Steel
Disc Material
Iron
Maximum Pressure - Operating
200 psi
Body Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ381L
- Zoro #
- G224883011
- UPC #
- 039923411112
- Country of Origin
- China
- Item
- Flow Control Valve
- For Media
- Water
- Stem Material
- Stainless Steel
- Disc Material
- Iron
- Maximum Pressure - Operating
- 200 psi
- Body Material
- Cast Iron
- ANSI Flange Class
- Class 125
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Handle - Locking
- Locking
- Seal Material
- EPDM
- Handle Type
- Lever
- Number of Flange Bolt Holes
- 8
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.