Shop NIBCO
See all product information
Create Account
LD3010 2 BFV DI EPDM NPDI LUG LEV 1EA
- Mfr # NLG200D
- Zoro # G724882507
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Operating Temperature - Maximum
250 Degrees F
Seal Material
EPDM
Maximum Pressure - Operating
250 psi
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG200D
- Zoro #
- G724882507
- UPC #
- 039923722652
- Country of Origin
- United States
- Item
- Flow Control Valve
- For Media
- Water
- Operating Temperature - Maximum
- 250 Degrees F
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 250 psi
- Handle Type
- Lever
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Standards
- MSS SP-25, MSS SP-67
- Body Material
- Ductile Iron
- Liner Material
- EPDM
- Number of Flange Bolt Holes
- 4
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Iron
- Handle - Locking
- Locking
- Connection Type
- Lug
- Valve Series
- LD-3010
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.