Shop NIBCO
See all product information
Create Account
LD2100 8 BFV DI NBR ALBR LUG GO 1EA
- Mfr # NLG160L
- Zoro # G024891568
product price:Â
$
2,408.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Connection Type
Lug
Stem Material
Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG160L
- Zoro #
- G024891568
- UPC #
- 039923720818
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Connection Type
- Lug
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Standards
- API 609, MSS SP-25, MSS SP-67
- For Media
- Water
- Disc Material
- Bronze
- Manufacturer Warranty
- 5 yr
- Seal Material
- Buna-N
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Maximum
- 180 Degrees F
- Liner Material
- Buna-N
- Number of Flange Bolt Holes
- 8
- Valve Series
- LD-2100
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.