Shop NIBCO
See all product information
Create Account
LD3010 8 BFV DI EPDM NPDI LUG BS 1EA
- Mfr # NLG190L
- Zoro # G424881848
product price:Â
$
1,490.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Liner Material
EPDM
Seal Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Number of Flange Bolt Holes
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG190L
- Zoro #
- G424881848
- UPC #
- 039923722416
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Number of Flange Bolt Holes
- 8
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Standards
- MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- Disc Material
- Iron
- For Media
- Water
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 250 psi
- Handle Type
- Bare Stem
- Valve Series
- LD-3010
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.