Shop NIBCO
See all product information
Create Account
LD3022 8 BFV DI EPDM SS LUG GO 1EA
- Mfr # NLG244L
- Zoro # G024891858
product price:Â
$
3,594.99
/ea
Free Shipping & Returns
Key Features
Liner Material
EPDM
Body Material
Ductile Iron
Seal Material
EPDM
For Media
Chemicals
Lug Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG244L
- Zoro #
- G024891858
- UPC #
- 039923725714
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- EPDM
- Body Material
- Ductile Iron
- Seal Material
- EPDM
- For Media
- Chemicals
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Stainless Steel
- Connection Type
- Lug
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Stem Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Manufacturer Warranty
- 5 yr
- Handle Type
- Gear Operated Handwheel
- Maximum Pressure - Operating
- 250 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Series
- LD-3022
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.