Shop NIBCO
See all product information
Create Account
LD3110 2 BFV DI NBR NPDI LUG BS 1EA
- Mfr # NLG24TD
- Zoro # G724884075
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Lug
Seal Material
Buna-N
Disc Material
Iron
Number of Flange Bolt Holes
4
Handle Type
Bare Stem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG24TD
- Zoro #
- G724884075
- UPC #
- 039923609670
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Details
- Item
- Flow Control Valve
- Connection Type
- Lug
- Seal Material
- Buna-N
- Disc Material
- Iron
- Number of Flange Bolt Holes
- 4
- Handle Type
- Bare Stem
- For Media
- Water
- Operating Temperature - Maximum
- 180 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- Buna-N
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Maximum Pressure - Operating
- 250 psi
- Standards
- MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.