Shop NIBCO
See all product information
Create Account
LD3010 4 BFV DI EPDM NPDI LUG GO 1EA
- Mfr # NLG210H
- Zoro # G724883535
product price:Â
$
1,362.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Handle Type
Gear Operated Handwheel
Maximum Pressure - Operating
250 psi
Operating Temperature - Maximum
250 Degrees F
Standards
MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG210H
- Zoro #
- G724883535
- UPC #
- 039923723284
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Details
- Item
- Flow Control Valve
- For Media
- Water
- Handle Type
- Gear Operated Handwheel
- Maximum Pressure - Operating
- 250 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Seal Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Disc Material
- Iron
- Connection Type
- Lug
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Number of Flange Bolt Holes
- 8
- Liner Material
- EPDM
- Body Material
- Ductile Iron
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.