Shop NIBCO
See all product information
Create Account
WC2000 8 BFV CI EPDM ALBR WFR BS 1EA
- Mfr # NLS090L
- Zoro # G224882076
product price:Â
$
1,487.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Standards
API 609, MSS SP-25, MSS SP-67
Nominal Valve Size
8 in
Disc Material
Bronze
Liner Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLS090L
- Zoro #
- G224882076
- UPC #
- 039923254764
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 8 in
Details
- Item
- Flow Control Valve
- For Media
- Water
- Standards
- API 609, MSS SP-25, MSS SP-67
- Disc Material
- Bronze
- Liner Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Connection Type
- Wafer
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Cast Iron
- Handle Type
- Bare Stem
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 200 psi
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.