LD3110 4 BFV DI NBR NPDI LUG BS 1EA
- Mfr # NLG24TH
- Zoro # G724884037
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Standards
MSS SP-25, MSS SP-67
Connection Type
Lug
For Media
Water
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG24TH
- Zoro #
- G724884037
- UPC #
- 039923726780
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Details
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67
- Connection Type
- Lug
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 180 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Disc Material
- Iron
- Liner Material
- Buna-N
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 8
- Body Material
- Ductile Iron
- Handle Type
- Bare Stem
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seal Material
- Buna-N
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.