Shop NIBCO
See all product information
Create Account
LD3110 6 BFV DI NBR NPDI LUG GO 1EA
- Mfr # NLG260K
- Zoro # G824883794
product price:Â
$
1,835.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
250 psi
Lug Diameter
3/4 in
Standards
MSS SP-25, MSS SP-67
Number of Flange Bolt Holes
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG260K
- Zoro #
- G824883794
- UPC #
- 039923727206
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Standards
- MSS SP-25, MSS SP-67
- Number of Flange Bolt Holes
- 8
- Body Material
- Ductile Iron
- Handle Type
- Gear Operated Handwheel
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 180 Degrees F
- Disc Material
- Iron
- Liner Material
- Buna-N
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seal Material
- Buna-N
- Connection Type
- Lug
- Stem Material
- Stainless Steel
- For Media
- Water
- Valve Series
- LD-3110
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.