Shop NIBCO
See all product information
Create Account
LD3122 2 BFV DI NBR SS 250# LUG BS 1EA
- Mfr # NLG340D
- Zoro # G824882643
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
4
Seal Material
Buna-N
Nominal Valve Size
2 in
Stem Material
Stainless Steel
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG340D
- Zoro #
- G824882643
- UPC #
- 039923728050
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 4
- Seal Material
- Buna-N
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 250 psi
- Liner Material
- Buna-N
- Handle Type
- Bare Stem
- Operating Temperature - Maximum
- 180 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Disc Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Chemicals
- Connection Type
- Lug
- Body Material
- Ductile Iron
- Valve Series
- LD-3122
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.